Beli butterfly valve 3 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DIXON VALVE COUPLING Wafer Butterfly Valve SS Disc (Katup Kupu-Kupu)atribut:
- UNSPSC: 31160000
- BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- Non Brand Sanitary Butterfly Valve (Katup Kupu-Kupu)Deskripsi:Manually-actuated sanitary butterfly valves have multi-position handles that allow operators to open and close the valve to adjust liquid flow.atribut:
- UNSPSC: 40141620
- Connection: Clamp
- Handle Type: Trigger
- Maximum Pressure (psi): 145
- Seat Material: Silicone
- Standards: FDA Compliant Seats
- Surface Finish: 20 RA ID
- Temperature Range (°F): 15 to 266
- SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)atribut:
- Basic Standard: Conforming to JIS B2032 (Centric Type)
- Body Material: Cast Iron
- Coating: Powder Epoxy Coating (Blue Color)
- Connection Design: Wafer
- Disc Material: FCD with Nickel Plated
- Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
- Flange Connection: PN16
- Seat: Liner Type for easy maintenance (Not suitable for vacuum)
- Seat Material: EPDM
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120
- Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Deskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
- Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu)atribut:
- Material: Cast Iron
- ASAHI Steam-Resistant EPDM Flange GasketsDeskripsi:These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181501
- Binder Material: None
- Color: Black
- FDA Approved: No
- For Flange ANSI Class: 150
- Gasket Material: EPDM
- Gasket Type: Full-Face Gasket
- Hardness (Shore A): 65 to 70
- Includes Mounting Hardware: No
- Inner Ring: EPDM
- Maximum Operating Pressure: 230
- Maximum Operating Temperature (°F): 195
- Metal Detectable: No
- Minimum Operating Temperature (°F): -40
- Thickness (inch): 5/64
- X-Ray Detectable: No
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Tomat Plastic PE (Plastik PE)Deskripsi:1. Lebih Bening2. Lebih Kuat3. Lebih Lentur4. Aman Untuk Makanan Dan MinumanMembuat Barang Dagangan Terlihat Lebih Mewah Dah Bersihatribut:
- Material: PE
- Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)atribut:
- Operation: Lever
- Type: Wafer Disc
- Body: Alumunium
- Stem/ Disc: Stainless steel
- Handle: Alumunium
- Handle bolt: Carbon Steel
- O-Ring: EPDM
- Seat rubber: EPFM
- Stop lever: Alumunium
- Cap Lang Minyak Kayu Putih PlusDeskripsi:Cap Lang Kayu Putih Plus sebagai pelopor anti nyamuk alami dengan perpaduan antara Cajuput Oil (minyak kayu putih) yang senantiasa memberikan kehangatan dan membantu meringankan sakit perut, perut kembung, rasa mual, dan gatal-gatal akibat gigitan serangga / nyamuk dan Natural Rhodinol yang memberikan perlindungan agar terhindar dari gigitan nyamuk selama 8 jam. Oleskan Cap Lang Kayu Putih Plus ke seluruh keluarga sebelum tidur dan biarkan Cap Lang Kayu Putih menjaga keluarga Anda disaat tidak terjaga.
- Kitz Ductile Butterfly Valve (20K) Wafer Type (Katup Kupu-Kupu)atribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Material (Handle): ADC12
- Body Material: ADC12
- Class: 5K/10K
- Dimension D1 (mm): 188
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)atribut:
- Class: 10K
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Daftar Harga butterfly valve 3 inch Terbaru October 2026
| DIXON VALVE COUPLING Wafer Butterfly Valve SS Disc (Katup Kupu-Kupu) | Rp6.199.900 |
| BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu) | Rp179.900 |
| Non Brand Sanitary Butterfly Valve (Katup Kupu-Kupu) | Rp4.299.900 |
| Arc Master Flashback Arrestor Acetylene (Arrestor Balik Api) | Rp68.900 |
| SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu) | Rp3.799.900 |
| Hartec Butterfly Valve Wafer | Rp369.900 |
| Dutron HERO Emergency LED Bulb Light (Lampu Bohlam) | Rp89.900 |
| Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu) | Rp579.900 |
| ASAHI Steam-Resistant EPDM Flange Gaskets | Rp319.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9zP111628359-1.jpg)
/5rP111918207-1.jpg)
/4bP110010155-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Arc%20Master%20Flashback%20Arrestor%20Acetylene%20(Arrestor%20Balik%20Api)/ccP106948444-1.jpg)
%20Cast%20Iron%20Wafer%20Type%20Butterfly%20Valve%20PN16%20(Katup%20Kupu-Kupu)/diP111526486-1.jpg)

/51P110141181-1.jpg)
/9gP103081340-2.jpg)

/q4P106480940-1.jpg)
/maP108335802-5.jpg)
/73P107802255-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Cap%20Lang%20Minyak%20Kayu%20Putih%20Plus/3rP109078135-1.jpg)
%20Wafer%20Type%20(Katup%20Kupu-Kupu)/P103050696-1.jpg)
%20(10BJSUE%20Series)%20(Katup%20Kupu-Kupu)/P103052445-1.jpg)
/09P111370009-1.jpg)
%20Wafer%20Type%20DJ%20Series%20(Katup%20Kupu-Kupu)/j3P103050687-3.jpg)
/b7P107643403-1.jpg)
/aiP103059378-5.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)